Shop All LED Light Bulbs
Ilc
Replacement for Halco Mr16fl6/827/led2 replacement light bulb lamp
Mfr # MR16FL6/827/LED2 HALCO
Zoro # G902885788
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GU5.3
- Bulb Shape MR16
- Voltage 12
- Watts 6.5
- Wattage Equivalency 6.5
Product Information
- Brand Ilc
- MFR # MR16FL6/827/LED2 HALCO
- Zoro # G902885788
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 6.5 |
Wattage Equivalency | 6.5 |
Color Temperature | 2700 |
Description
Replacement for Halco Mr16fl6/827/led2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 40w/841/rs/is replacement light bulb lamp (PL-L 40W/841/RS/IS PHILIPS)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-2)
- CELEBRATIONS LED C6 BLUE 100CT (47952-71)
- ILC Replacement for Capacitor Cbb60 20uf (CBB60 20UF CAPACITOR)
- ILC Replacement for Damar 26171a LED Replacement replacement light bulb lamp (26171A LED REPLACEMENT DAMAR)
- ILC Replacement GE General Electric G.E F32t8/sp41/u6/eco LED Replacement replacement light bulb lamp (F32T8/SP41/U6/ECO LED REPLACEMENT GE GENERAL EL)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp (F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT)
- ILC Replacement for Halco A19fr9/830/omni2/gu24/led replacement light bulb lamp, 2PK (A19FR9/830/OMNI2/GU24/LED HALCO)
- ILC Replacement for Sylvania 50r20/rp 120v LED Replacement replacement light bulb lamp (50R20/RP 120V LED REPLACEMENT SYLVANIA)
- ILC Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- Ilc LED Light Bulbs