Shop All Halogen Light Bulbs
Ilc
Replacement for Halco Jc20/ba15s replacement light bulb lamp
Mfr # JC20/BA15S HALCO
Zoro # G002970643
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Voltage 12
- Watts 20
Product Information
- Brand Ilc
- MFR # JC20/BA15S HALCO
- Zoro # G002970643
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Voltage | 12 |
Watts | 20 |
Description
Replacement for Halco Jc20/ba15s replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Plug, Replacement for 16.5k and 18.5k (20399)
- NITE IZE Holster, 4 In W, 1 1/2 In D, 7 1/2 In H (NPXL-03-01)
- JESCO LIGHTING GROUP Dimmable linear LED Fixture - Green (DL-RS-36-G)
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- ILC Replacement for Philips Bc500t3q/cl replacement light bulb lamp, 2PK (BC500T3Q/CL PHILIPS)
- ILC Replacement for Hella H83120001 replacement light bulb lamp, 10PK (H83120001 HELLA)
- ILC Replacement for Osram Sylvania 41840 SP 12V 75W replacement light bulb lamp (41840 SP 12V 75W OSRAM SYLVANIA)
- ILC Replacement For GREEN ENERGY JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-22E6-4)
- ILC Replacement for Osram Sylvania 64339 A 105-10 replacement light bulb lamp (64339 A 105-10 OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 04740 replacement light bulb lamp (04740 WESTINGHOUSE)
- ILC Replacement for PEC JCD 100w 120v Gy6.35 replacement light bulb lamp (JCD 100W 120V GY6.35 PEC)
- Ilc Halogen Light Bulbs