Shop All LED Light Bulbs
Ilc
Replacement for Halco Hid14/850/led3 replacement light bulb lamp
Mfr # HID14/850/LED3 HALCO
Zoro # G602885101
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 14
- Wattage Equivalency 14
- Color Temperature 5000
Product Information
- Brand Ilc
- MFR # HID14/850/LED3 HALCO
- Zoro # G602885101
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 14 |
Wattage Equivalency | 14 |
Color Temperature | 5000 |
Description
Replacement for Halco Hid14/850/led3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 01-0683329 (01-0683329 WHELEN ENGINEERING)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 12-Pack (LR31601-12PC)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 40 W (40771)
- ILC Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp (LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL)
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- ILC Replacement for TCP Led17br40d27k replacement light bulb lamp, 4PK (LED17BR40D27K TCP)
- ILC Replacement for Satco 15t6 145v LED Replacement replacement light bulb lamp (15T6 145V LED REPLACEMENT SATCO)
- ILC Replacement for Philips F32t8/tl735/alto LED Replacement replacement light bulb lamp (F32T8/TL735/ALTO LED REPLACEMENT PHILIPS)
- ILC Replacement for Sylvania Led15par30ln/dim/827/fl40 replacement light bulb lamp (LED15PAR30LN/DIM/827/FL40 SYLVANIA)
- ILC Replacement for Norman Lamps Led-t18d-120v replacement light bulb lamp (LED-T18D-120V NORMAN LAMPS)
- Ilc LED Light Bulbs