Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco F32tbx/835/a/eco replacement light bulb lamp
Mfr # F32TBX/835/A/ECO HALCO
Zoro # G702886077
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Product Information
- Brand Ilc
- MFR # F32TBX/835/A/ECO HALCO
- Zoro # G702886077
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Replacement for Halco F32tbx/835/a/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 170lm (EOS-II-MPLS)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 BL)
- ILC Replacement for Flowtron Bk-40d replacement light bulb lamp (BK-40D FLOWTRON)
- SUNSHINE LIGHTING Sunlite LED Decorative Wall Sconce Fixture, 10W, 600 Lumen, Dimmable, Brushed Nickel, Warm White (82061-SU)
- ILC Replacement for Lights OF America Fcl30ex-l-ll replacement light bulb lamp (FCL30EX-L-LL LIGHTS OF AMERICA)
- ILC Replacement for Light Bulb / Lamp Fo17/950/24 Inch replacement light bulb lamp (FO17/950/24 INCH LIGHT BULB / LAMP)
- ILC Replacement for TCP 11316 replacement light bulb lamp (11316 TCP)
- ILC Replacement for Hera T4 10W CW replacement light bulb lamp (T4 10W CW HERA)
- ILC Replacement for Satco Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SATCO)
- ILC Replacement for SYLVANIA F13TT/D835 (F13TT/D835 SYLVANIA)
- ILC Replacement for Philips F17t8/adv835/alto replacement light bulb lamp (F17T8/ADV835/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs