Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco F20t12cw replacement light bulb lamp
Mfr # F20T12CW HALCO
Zoro # G902755838
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F20T12CW HALCO
- Zoro # G902755838
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Halco F20t12cw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY POST RESHAPER (EZBK503)
- SIGNIFY Incandescent Lamp, A15 Shape, 15.0W, PK2 (15A/WL 12/2)
- ILC Replacement for GE General Electric G.E 22790 replacement light bulb lamp (22790 GE GENERAL ELECTRIC G.E)
- HOMEVENUS T8 4 ft V-Shape Integrated LED Tube Lights with fixture, 25 Pack (VF-T8-25)
- ILC Replacement for Philips F24t5/850/ho/alto replacement light bulb lamp (F24T5/850/HO/ALTO PHILIPS)
- ILC Replacement for Athalon F42tbx/827/a/eco replacement light bulb lamp (F42TBX/827/A/ECO ATHALON)
- ILC Replacement for Sylvania Dulux Cf42dt/e/in/827 replacement light bulb lamp (DULUX CF42DT/E/IN/827 SYLVANIA)
- ILC Replacement for Sunter Lighting Pl/f27w 6500k replacement light bulb lamp (PL/F27W 6500K SUNTER LIGHTING)
- ILC Replacement for Black Flag 40W BUG Zapper Bulb replacement light bulb lamp (40W BUG ZAPPER BULB BLACK FLAG)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- ILC Replacement for Bulbrite Fp28/830 replacement light bulb lamp, 25PK (FP28/830 BULBRITE)
- Ilc Fluorescent Light Bulbs