Shop All Fluorescent Light Bulbs
Ilc
Replacement for Halco Cfl13/27/t2 Coil-twist-spiral replacement light bulb lamp
Mfr # CFL13/27/T2 COIL-TWIST-SPIRAL HALCO
Zoro # G102763091
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # CFL13/27/T2 COIL-TWIST-SPIRAL HALCO
- Zoro # G102763091
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Halco Cfl13/27/t2 Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 200lm (61430)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- STRAITS LED Corn Lamp-45W-E39(Mogul)-4000K (15020081)
- GE LAMPS LED Lamp, BR30, 10W, 3000K, E26 (LED10DR303/830W)
- ILC Replacement for Zoro 6nb14 replacement light bulb lamp (6NB14 ZORO)
- ILC Replacement for Bulbrite 585006 replacement light bulb lamp (585006 BULBRITE)
- ILC Replacement for Osram Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 OSRAM SYLVANIA)
- ILC Replacement for Philips F25t8/tl841/plus/alto replacement light bulb lamp (F25T8/TL841/PLUS/ALTO PHILIPS)
- ILC Replacement for Damar F5tt/850/g23 replacement light bulb lamp, 2PK (F5TT/850/G23 DAMAR)
- ILC Replacement for Philips Fb34/cw/6/ew/alto replacement light bulb lamp, 12PK (FB34/CW/6/EW/ALTO PHILIPS)
- ILC Replacement for Westinghouse F36ttl/841 replacement light bulb lamp (F36TTL/841 WESTINGHOUSE)
- Ilc Fluorescent Light Bulbs