Shop All LED Light Bulbs
Ilc
Replacement for Halco B11cl5/827/led replacement light bulb lamp
Mfr # B11CL5/827/LED HALCO
Zoro # G502808323
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape B11
- Voltage 120
- Watts 5
- Wattage Equivalency 5
Product Information
- Brand Ilc
- MFR # B11CL5/827/LED HALCO
- Zoro # G502808323
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | B11 |
Voltage | 120 |
Watts | 5 |
Wattage Equivalency | 5 |
Description
Replacement for Halco B11cl5/827/led replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75712)
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- ILC Replacement for Plusrite Pl57w/3u/4p/835 replacement light bulb lamp, 2PK (PL57W/3U/4P/835 PLUSRITE)
- ILC Replacement for Westinghouse 37413 LED Replacement replacement light bulb lamp (37413 LED REPLACEMENT WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp 44047sam replacement light bulb lamp (44047SAM LIGHT BULB / LAMP)
- ILC Replacement for Eiko F17t8/850k LED Replacement replacement light bulb lamp (F17T8/850K LED REPLACEMENT EIKO)
- ILC Replacement for Halco Par36fl17/827/led replacement light bulb lamp (PAR36FL17/827/LED HALCO)
- ILC Replacement for Halco A19fr9/830/omni2/gu24/led replacement light bulb lamp, 2PK (A19FR9/830/OMNI2/GU24/LED HALCO)
- ILC Replacement for Satco S9434 replacement light bulb lamp (S9434 SATCO)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- Ilc LED Light Bulbs