Shop All Halogen Light Bulbs
Ilc
Replacement for Halco 68055 replacement light bulb lamp
Mfr # 68055 HALCO
Zoro # G003212919
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Voltage 12
- Bulb Shape MR11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
Product Information
- Brand Ilc
- MFR # 68055 HALCO
- Zoro # G003212919
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Voltage | 12 |
Bulb Shape | MR11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Description
Replacement for Halco 68055 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H5Ricat (H5RICAT)
- METALUX Ld2 4000Lm Srs Unv 4000K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L840-CD1-U)
- LITHONIA LIGHTING Latch, DMW/EGW, PK10 (DMW/EGW LATCH PK10)
- ILC Replacement for Osram Sylvania 39par20/hal/fl30 130v replacement light bulb lamp (39PAR20/HAL/FL30 130V OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 04480 replacement light bulb lamp (04480 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp 75par/cap/fl30 replacement light bulb lamp (75PAR/CAP/FL30 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 43712 replacement light bulb lamp (43712 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Niethammer, Avab HHL 514 replacement light bulb lamp (HHL 514 NIETHAMMER, AVAB)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- ILC Replacement for Bulbrite 617135 replacement light bulb lamp (617135 BULBRITE)
- ILB GOLD Replacement For Osram Sylvania, Code Bulb, 50Mr16/B/Fl35/C/Exn (50MR16/B/FL35/C/EXN)
- Ilc Halogen Light Bulbs