Shop All Halogen Light Bulbs
Ilc
Replacement for Halco 107008 replacement light bulb lamp
Mfr # 107008 HALCO
Zoro # G802975411
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 10
- Bulb Shape T3
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Product Information
- Brand Ilc
- MFR # 107008 HALCO
- Zoro # G802975411
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 10 |
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Halco 107008 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (22437)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23795-16PK)
- MILWAUKEE TOOL Light and Battery (2357-20, 48-11-1820)
- INNOVATIONS LIGHTING Small Bell Glass (G52)
- ILC Replacement for Zeiss 3800-78-0030 replacement light bulb lamp (3800-78-0030 ZEISS)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Green Energy 35par20/nfl/120v replacement light bulb lamp (35PAR20/NFL/120V GREEN ENERGY)
- ILC Replacement for Sylvania 45par38/cap/spl/wsp12 130v replacement light bulb lamp (45PAR38/CAP/SPL/WSP12 130V SYLVANIA)
- ILC Replacement for Westinghouse 36810-00 replacement light bulb lamp 2 Pack (36810-00 WESTINGHOUSE)
- ILC Replacement for Osram Sylvania 58634 replacement light bulb lamp (58634 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs