Shop All Incandescent Light Bulbs
Ilc
Replacement for Halco 104040 replacement light bulb lamp
Mfr # 104040 HALCO
Zoro # G403024716
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 12
Product Information
- Brand Ilc
- MFR # 104040 HALCO
- Zoro # G403024716
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 12 |
Description
Replacement for Halco 104040 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- AMERTAC Rope Light Kit Led 6' (LROPE6W)
- ILC Replacement for Philips 65br/fl60 replacement light bulb lamp (65BR/FL60 PHILIPS)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 3000K Soft White E26 Base 6-Pack (LR21471-6PK)
- ILC Replacement for Light Bulb / Lamp 25s11n/1 replacement light bulb lamp (25S11N/1 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 13744 replacement light bulb lamp (13744 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 15t7dc/ss Clear 130v replacement light bulb lamp (15T7DC/SS CLEAR 130V DAMAR)
- ILC Replacement for BGK 39331 replacement light bulb lamp (39331 BGK)
- ILC Replacement for Lumapro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 LUMAPRO)
- ILC Replacement for Sylvania 500ps35/cl 130v replacement light bulb lamp (500PS35/CL 130V SYLVANIA)
- ILC Replacement for Sylvania 150a23/rs 130v replacement light bulb lamp (150A23/RS 130V SYLVANIA)
- Ilc Incandescent Light Bulbs