Shop All Incandescent Light Bulbs
Ilc
Replacement for Haag Streit 900 BX Main Bulb replacement light bulb lamp
Mfr # 900 BX MAIN BULB HAAG STREIT
Zoro # G502930840
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G12
- Bulb Base Type P44S 44MM FLANGE ON 14MM SCREW BASE
- Watts 27
- Voltage 6
Product Information
- Brand Ilc
- MFR # 900 BX MAIN BULB HAAG STREIT
- Zoro # G502930840
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G12 |
Bulb Base Type | P44S 44MM FLANGE ON 14MM SCREW BASE |
Watts | 27 |
Voltage | 6 |
Description
Replacement for Haag Streit 900 BX Main Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- MILWAUKEE TOOL M12 Underbody Light Kit (Tool Only) (2126-21XC)
- ILC Replacement For LIGHT BULB LAMP 65BR30FL55 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-2XY2-0)
- ILC Replacement for Philips 14430-3 replacement light bulb lamp (14430-3 PHILIPS)
- ILC Replacement for Leica Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp (STEREO ZOOM 2000 BOTTOM BULB LEICA)
- ILC Replacement for Circle D 5040162 replacement light bulb lamp (5040162 CIRCLE D)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- ILC Replacement for Grainger 4v464 replacement light bulb lamp, 4PK (4V464 GRAINGER)
- ILC Replacement for Lithonia Elt50 replacement light bulb lamp (ELT50 LITHONIA)
- Ilc Incandescent Light Bulbs