Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy Pl42w/3u/4p/835 Gx24q-4 replacement light bulb lamp
Mfr # PL42W/3U/4P/835 GX24Q-4 GREEN ENERGY
Zoro # G902764045
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Bulb Color Temp. 3500
Product Information
- Brand Ilc
- MFR # PL42W/3U/4P/835 GX24Q-4 GREEN ENERGY
- Zoro # G902764045
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Bulb Color Temp. | 3500 |
Description
Replacement for Green Energy Pl42w/3u/4p/835 Gx24q-4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 2700K, Aluminum, 7" (S7R827K10AL)
- ILC Replacement for Leica 14047140422 replacement light bulb lamp (14047140422 LEICA)
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4WH-H-ND)
- ILC Replacement for Lights OF America 4u/65k replacement light bulb lamp (4U/65K LIGHTS OF AMERICA)
- ILC Replacement for Light Bulb / Lamp F40cw/ew/alto-shs replacement light bulb lamp (F40CW/EW/ALTO-SHS LIGHT BULB / LAMP)
- ILC Replacement for Stinger / Dejay Uv-80 replacement light bulb lamp (UV-80 STINGER / DEJAY)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- ILC Replacement for Osram Sylvania F17t8/tl830/alto replacement light bulb lamp (F17T8/TL830/ALTO OSRAM SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA 22052 (22052 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 20927 replacement light bulb lamp, 25PK (20927 SYLVANIA)
- Ilc Fluorescent Light Bulbs