Shop All HID Light Bulbs
Ilc
Replacement for Green Energy Mh400w/bt37 Mogul replacement light bulb lamp
Mfr # MH400W/BT37 MOGUL GREEN ENERGY
Zoro # G702929606
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Bulb Shape BT37
- Watts 400
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Product Information
- Brand Ilc
- MFR # MH400W/BT37 MOGUL GREEN ENERGY
- Zoro # G702929606
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Bulb Shape | BT37 |
Watts | 400 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Green Energy Mh400w/bt37 Mogul replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS FILLER PLATES OUTDOOR 1"" (ECQF3P)
- KUZCO LIGHTING Eton White Sconces (WS18901-WH)
- GE LAMPS GE LIGHTING 375W, R40 Incandescent Heat Light Bulb (375R40/1)
- GREENLITE 60W Equivalence A19 E26 LED Dusk to Dawn Bulb, Bright White - Medium (GR8791)
- ILC Replacement for Satco S4488 replacement light bulb lamp (S4488 SATCO)
- ILC Replacement for Light Bulb / Lamp S62me-70 replacement light bulb lamp (S62ME-70 LIGHT BULB / LAMP)
- ILC Replacement for Eiko Lu100eco replacement light bulb lamp (LU100ECO EIKO)
- ILC Replacement for Grainger 4v604 replacement light bulb lamp (4V604 GRAINGER)
- ILC Replacement for Varian Uv-1a Pulsed Xenon replacement light bulb lamp (UV-1A PULSED XENON VARIAN)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400/H/ECO (LU400/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zeiss Opmi Lumera T Xenon Lamp replacement light bulb lamp (OPMI LUMERA T XENON LAMP ZEISS)
- Ilc HID Light Bulbs