Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 20w/27k replacement light bulb lamp
Mfr # CFL 20W/27K GREEN ENERGY
Zoro # G502756600
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 20
- Watts 20
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # CFL 20W/27K GREEN ENERGY
- Zoro # G502756600
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 20 |
Watts | 20 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 20w/27k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING E11 Dimmable 5W LED Light Bulbs, 60-Watt Equiv., Warm White, PK 4 (E11-5060D-4)
- ILC Replacement for PHOTOGENIC PL-1250DRG MODELING (PL-1250DRG MODELING PHOTOGENIC)
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- HALO Coilex® Baffle, 310 (310TBZ)
- ILC Replacement for Grainger 1v776 replacement light bulb lamp (1V776 GRAINGER)
- ILC Replacement for Naed 20673 replacement light bulb lamp (20673 NAED)
- ILC Replacement for Light Bulb / Lamp F40cw/u/6/wm replacement light bulb lamp, 12PK (F40CW/U/6/WM LIGHT BULB / LAMP)
- ILC Replacement for GE GENERAL ELECTRIC G.E 80094 REPLACED BY (80094 REPLACED BY GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F7bx/835/eco replacement light bulb lamp, 2PK (F7BX/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for LCD Lighting Inc. 13031 replacement light bulb lamp, 6PK (13031 LCD LIGHTING INC.)
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- Ilc Fluorescent Light Bulbs