Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 13w/41k Coil-twist-spiral replacement light bulb lamp
Mfr # CFL 13W/41K COIL-TWIST-SPIRAL GREEN ENERGY
Zoro # G102763015
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # CFL 13W/41K COIL-TWIST-SPIRAL GREEN ENERGY
- Zoro # G102763015
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 13w/41k Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S7001 replacement light bulb lamp (S7001 SATCO)
- BULBRITE LED Filament 6W, Dimmable G40, Clear Glass, E26 Base, 2700K, 500 Lm, 4PK (862852)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- ILC Replacement for Halco Cfl23/27/gu24 replacement light bulb lamp (CFL23/27/GU24 HALCO)
- ILC Replacement for Light Bulb / Lamp Asl/fcl30ex-l/30w/830 replacement light bulb lamp (ASL/FCL30EX-L/30W/830 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania L13w/41-827 replacement light bulb lamp (L13W/41-827 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F54t5/47w/850/eco replacement light bulb lamp, 40PK (F54T5/47W/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 22223 replacement light bulb lamp, 30PK (22223 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Plc-13w 5000k replacement light bulb lamp (PLC-13W 5000K LIGHT BULB / LAMP)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- Ilc Fluorescent Light Bulbs