Shop All Fluorescent Light Bulbs
Ilc
Replacement for Green Energy CFL 13w/27k T2 Mini Spiral replacement light bulb lamp
Mfr # CFL 13W/27K T2 MINI SPIRAL GREEN ENERGY
Zoro # G402757257
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # CFL 13W/27K T2 MINI SPIRAL GREEN ENERGY
- Zoro # G402757257
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Green Energy CFL 13w/27k T2 Mini Spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rover 12V Service & Repair Flood Light W/Usb Charging, 700 Lumens (ML2367-20)
- CELEBRATIONS LED LGHT BRST TWK GRN (LEDLBST100GRTWA)
- SIGNIFY T5 Fluorescent 40PK (F14T5/835)
- ASD LIGHTING Cutoff W/P, LED, Adjst, Dim, DLC 4.0,120W, 5K (ASD-WLP02A-120D50B)
- ILC Replacement for GE General Electric G.E F32t8/sp41 replacement light bulb lamp, 25PK (F32T8/SP41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F13bx/827/eco replacement light bulb lamp (F13BX/827/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Stinger / Dejay B8080-4 replacement light bulb lamp (B8080-4 STINGER / DEJAY)
- ILC Replacement for TCP 801009/50k replacement light bulb lamp (801009/50K TCP)
- ILC Replacement for GE General Electric G.E F36bx/830 replacement light bulb lamp (F36BX/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F17t8/tl735 replacement light bulb lamp (F17T8/TL735 LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp F40cw/u/6/wm replacement light bulb lamp, 12PK (F40CW/U/6/WM LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs