Shop All HID Light Bulbs
Ilc
Replacement for Green Energy 40303-wb replacement light bulb lamp
Mfr # 40303-WB GREEN ENERGY
Zoro # G502819749
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Watts 3
- Bulb Shape T3.25
- Bulb Base Type SV8.5-8 FESTOON CAP
- Voltage 12
Product Information
- Brand Ilc
- MFR # 40303-WB GREEN ENERGY
- Zoro # G502819749
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2800 |
Watts | 3 |
Bulb Shape | T3.25 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Voltage | 12 |
Description
Replacement for Green Energy 40303-wb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug (87646)
- CELEBRATIONS CHRISTMAS LIGHT C6 LED MU (C65MM50MUA)
- ILC Replacement for Evoqua Water Technologies W2t169347 replacement light bulb lamp (W2T169347 EVOQUA WATER TECHNOLOGIES)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- ILC Replacement for PHILIPS MH175/U (MH175/U PHILIPS)
- ILC Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp (72PAR38/EVP/SP10 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Wb-921-x replacement light bulb lamp (WB-921-X LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64773 replacement light bulb lamp (64773 SYLVANIA)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MHC100/U/M/3K ELITE)
- Ilc HID Light Bulbs