Shop All HID Light Bulbs
Ilc
Replacement for Green Energy 24V 3W Xenon Festoon Frost replacement light bulb lamp
Mfr # 24V 3W XENON FESTOON FROST GREEN ENERGY
Zoro # G702802084
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Bulb Shape T3.25
- Watts 3
- Bulb Base Type SV8.5-8 FESTOON CAP
- Voltage 24
Product Information
- Brand Ilc
- MFR # 24V 3W XENON FESTOON FROST GREEN ENERGY
- Zoro # G702802084
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2800 |
Bulb Shape | T3.25 |
Watts | 3 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Voltage | 24 |
Description
Replacement for Green Energy 24V 3W Xenon Festoon Frost replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT REDLITHIUM USB Headlamp (600 Lumens) (2118-21)
- ILC Replacement for GE General Electric G.E 620ps40p 120v replacement light bulb lamp (620PS40P 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement For CEC INDUSTRIES 623 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-EYKG-5)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- ILC Replacement for Spectronics 100s/m-pql replacement light bulb lamp (100S/M-PQL SPECTRONICS)
- ILC Replacement for Osram Sylvania 64402 replacement light bulb lamp (64402 OSRAM SYLVANIA)
- ILC Replacement for Fulham Mp100/ed17/u/4k replacement light bulb lamp (MP100/ED17/U/4K FULHAM)
- ILC Replacement for Philips Cdm100/par38/fl/3k(25) replacement light bulb lamp (CDM100/PAR38/FL/3K(25) PHILIPS)
- ILC Replacement for Philips XOP 7 replacement light bulb lamp (XOP 7 PHILIPS)
- ILC Replacement for Fulham Mhde250/uvs/4k replacement light bulb lamp (MHDE250/UVS/4K FULHAM)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- Ilc HID Light Bulbs