Shop All HID Light Bulbs
Ilc
Replacement for GREEN ENERGY 12V 10W XENON FESTOON CLEAR
Mfr # 12V 10W XENON FESTOON CLEAR GREEN ENERGY
Zoro # G902801504
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 10
- Bulb Color Temp. 2800
- Bulb Base Type SV8.5-8 FESTOON CAP
- Voltage 12
Product Information
- Brand Ilc
- MFR # 12V 10W XENON FESTOON CLEAR GREEN ENERGY
- Zoro # G902801504
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 10 |
Bulb Color Temp. | 2800 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Voltage | 12 |
Description
Replacement for Green Energy 12V 10W Xenon Festoon Clear replacement light bulb lamp 10 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Red (LT2024-RED)
- CRAFTSMAN VERSATRACK(TM) 4-Foot Rail (CMST82602VT)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1)
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PHILIPS MS320/PS/U (MS320/PS/U PHILIPS)
- ILC Replacement for Philips 27479-5 replacement light bulb lamp (27479-5 PHILIPS)
- ILC Replacement for Satco S6975 replacement light bulb lamp, 10PK (S6975 SATCO)
- ILC Replacement for Sylvania M250/ps/u replacement light bulb lamp (M250/PS/U SYLVANIA)
- ILC Replacement for UVP 34-0049-01 replacement light bulb lamp (34-0049-01 UVP)
- ILC Replacement for Iwasaki 70358 replacement light bulb lamp (70358 IWASAKI)
- ILC Replacement for Sylvania 50par38/hal/fl30/rp 120v replacement light bulb lamp (50PAR38/HAL/FL30/RP 120V SYLVANIA)
- Ilc HID Light Bulbs