Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp
Mfr # 7MR16G4DIM/840FL36 GREEN CREATIVE
Zoro # G902829256
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 7
- Wattage Equivalency 7
Product Information
- Brand Ilc
- MFR # 7MR16G4DIM/840FL36 GREEN CREATIVE
- Zoro # G902829256
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 5000 |
Description
Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- INFRATECH BULB 32" 1500W 120V REPLACEMENT (IF10-1065)
- NIGHTSTICK Dual Flashlight, Poly Res, Green, 120lm (XPP-5414GX-K01)
- ILC Replacement for Bulbrite 777906 replacement light bulb lamp (777906 BULBRITE)
- ILC Replacement For NUVO LIGHTING S8930 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RYD-6)
- ILC Replacement for Light Bulb / Lamp 12psb5 White LED Replacement replacement light bulb lamp (12PSB5 WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Damar 23762a replacement light bulb lamp (23762A DAMAR)
- ILC Replacement for Sylvania 194 Blue LED Replacement replacement light bulb lamp (194 BLUE LED REPLACEMENT SYLVANIA)
- ILC Replacement For SATCO S29439 (S29439)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- Ilc LED Light Bulbs