Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 7mr16g4dim/827fl36 replacement light bulb lamp
Mfr # 7MR16G4DIM/827FL36 GREEN CREATIVE
Zoro # G502829113
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 7
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # 7MR16G4DIM/827FL36 GREEN CREATIVE
- Zoro # G502829113
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 7 |
Color Temperature | 2700 |
Wattage Equivalency | 7 |
Description
Replacement for Green Creative 7mr16g4dim/827fl36 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY HX4 Dual Color Red/White LED Clip Light (HX4)
- COAST CUTLERY XPH30R Rechargeable & Adjustable Focusing Pure Beam Head Lamp (CO572381)
- ILC Replacement for PEC Jc50 12V CLR Gy6.35 replacement light bulb lamp (JC50 12V CLR GY6.35 PEC)
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- ILC Replacement for Light Bulb / Lamp 44144atr replacement light bulb lamp (44144ATR LIGHT BULB / LAMP)
- ILC Replacement for Glo-brite 124 RED LED Replacement replacement light bulb lamp (124 RED LED REPLACEMENT GLO-BRITE)
- ILC Replacement for PQL 71607 LED Replacement replacement light bulb lamp (71607 LED REPLACEMENT PQL)
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- ILC Replacement for Fostoria 18-r-901 LED Replacement replacement light bulb lamp (18-R-901 LED REPLACEMENT FOSTORIA)
- ILC Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp (LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL)
- ILC Replacement for Bulbrite 776558 replacement light bulb lamp (776558 BULBRITE)
- Ilc LED Light Bulbs