Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 40717 replacement light bulb lamp
Mfr # 40717 GREEN CREATIVE
Zoro # G502829038
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 120
- Watts 7
- Color Temperature 3000
Product Information
- Brand Ilc
- MFR # 40717 GREEN CREATIVE
- Zoro # G502829038
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 3000 |
Wattage Equivalency | 7 |
Description
Replacement for Green Creative 40717 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 64W, 6433 lm (LNH2 LU5 MVOLT R5 BA)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- NUVO Fixture, Outdoor Wall, 1L, 60W, A19, Medium Base, 120V, Incandescent (SF77/119B)
- EATON LIGHTING Floodlight Fluor Area 1Lt 65W (AL6501FL)
- ILC Replacement For SATCO S12414 (S12414)
- ILC Replacement For LIGHT BULB LAMP, 1835 LED WHITE (1835 LED WHITE)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Eiko Led17wpar38/fl/830k-dim-g4a replacement light bulb lamp (LED17WPAR38/FL/830K-DIM-G4A EIKO)
- ILC Replacement For SATCO S13127 (S13127)
- ILC Replacement For TCP LED12P30D30KFL (WW-Q85D-7)
- EURI LIGHTING 5CCT Selectable LED Downlight 80W Dim ES (DLC6S-12W105se)
- Ilc LED Light Bulbs