Shop All LED Light Bulbs
Ilc
Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp
Mfr # 12A19G4DIM/827 GREEN CREATIVE
Zoro # G802828731
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 13
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # 12A19G4DIM/827 GREEN CREATIVE
- Zoro # G802828731
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 13 |
Color Temperature | 2700 |
Wattage Equivalency | 13 |
Description
Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-850/IF21/G/DIM 10/1)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16AT)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO4P)
- ILC Replacement for Philips El/o 18 120v replacement light bulb lamp (EL/O 18 120V PHILIPS)
- ILC Replacement for Norman Lamps Led-par36/12v/3 replacement light bulb lamp (LED-PAR36/12V/3 NORMAN LAMPS)
- ILC Replacement for Osram Sylvania Led9br30/dim/827/g2 replacement light bulb lamp (LED9BR30/DIM/827/G2 OSRAM SYLVANIA)
- ILC Replacement for Satco S9430 replacement light bulb lamp (S9430 SATCO)
- ILC Replacement for Halco Hid22/840/led3 replacement light bulb lamp (HID22/840/LED3 HALCO)
- ILC Replacement for LED 7413252 replacement light bulb lamp (7413252 LED)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/750/HAZ)
- Ilc LED Light Bulbs