Shop All HID Light Bulbs
Ilc
Replacement for Grandlite HPS 150w replacement light bulb lamp
Mfr # HPS 150W GRANDLITE
Zoro # G303011502
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Color Temp. 2100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
- Voltage 55
Product Information
- Brand Ilc
- MFR # HPS 150W GRANDLITE
- Zoro # G303011502
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Bulb Color Temp. | 2100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Voltage | 55 |
Description
Replacement for Grandlite HPS 150w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 202ps25/cl 125v replacement light bulb lamp (202PS25/CL 125V SYLVANIA)
- JANDORF Connector #10 Chrome 100 (90273)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-2-WH)
- ILC Replacement For HALCO MP150UMED (MP150/U/MED)
- ILC Replacement for AH LIGHTING MH/250W/MOG (MH/250W/MOG AH LIGHTING)
- ILC Replacement for SATCO S6974 (S6974 SATCO)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- ILC Replacement for Hamamatsu L2194-01 replacement light bulb lamp (L2194-01 HAMAMATSU)
- ILC Replacement for Philips 15143-1 replacement light bulb lamp (15143-1 PHILIPS)
- GE LAMPS GE LIGHTING 20W, T4 Ceramic Metal Halide HID Light Bulb (CMH20/T/U/830GU6.5)
- Ilc HID Light Bulbs