Shop All Incandescent Light Bulbs
Ilc
Replacement for Grainger 5v310 replacement light bulb lamp
Mfr # 5V310 GRAINGER
Zoro # G503022407
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 50
- Voltage 75
Product Information
- Brand Ilc
- MFR # 5V310 GRAINGER
- Zoro # G503022407
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 50 |
Voltage | 75 |
Description
Replacement for Grainger 5v310 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, CFL, 28W, T5, GX32d-3 Base, Double Twin 2 Pin (S6023)
- GE LAMPS GE LIGHTING 70W, BD17 Metal Halide HID Light Bulb (MXR70/U/MED)
- JESCO 3-inch Connecting Cable for SG-LED/SGA-LED (SG-CC3)
- WESTGATE LF3-HL-150W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (LF3-HL-150W-40K-480V)
- ILC Replacement for Beseler 8350 120v 150w replacement light bulb lamp (8350 120V 150W BESELER)
- ILC Replacement for Light Bulb / Lamp 60W A19 CL replacement light bulb lamp, 4PK (60W A19 CL LIGHT BULB / LAMP)
- ILC Replacement For SCENTSY PLUGIN WARMER WAX DIFFUSER 15W INCANDESCENT C SHAPE 2PK (2PAK:WW-F54L-5)
- ILC Replacement for Satco S3259 replacement light bulb lamp (S3259 SATCO)
- ILC Replacement for Damar 02901b replacement light bulb lamp (02901B DAMAR)
- ILC Replacement for Lamptech 65br40fl replacement light bulb lamp (65BR40FL LAMPTECH)
- WESTINGHOUSE Bulb T4 E12 100 Lumen (0322600)
- Ilc Incandescent Light Bulbs