Shop All LED Light Bulbs
Ilc
Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp
Mfr # 2FML8 COOL WHITE LED REPLACEMENT GRAINGER
Zoro # G702861685
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape R12
- Voltage 12
- Color Temperature 4000
Product Information
- Brand Ilc
- MFR # 2FML8 COOL WHITE LED REPLACEMENT GRAINGER
- Zoro # G702861685
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | R12 |
Voltage | 12 |
Color Temperature | 4000 |
Description
Replacement for Grainger 2fml8 Cool White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet 05-1334 replacement light bulb lamp (05-1334 AMERICAN ULTRAVIOLET)
- ILC Replacement for Steris Harmony La500 replacement light bulb lamp (HARMONY LA500 STERIS)
- ELCO LIGHTING 4 Die-Cast Aluminum Square Adjustable Baffle Trim" (EL2484B)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- ILC Replacement For SATCO S13127 (S13127)
- ILC Replacement For NUVO LIGHTING S8738 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1RX0-8)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDY (388 LED-Y)
- ILC Replacement For LED AMBER C7 LED BASE TYPE E12 10PK (10PAK:WX-RSB7-7)
- ILC Replacement for Sylvania Ln60 125-130v LED Replacement replacement light bulb lamp (LN60 125-130V LED REPLACEMENT SYLVANIA)
- ILC Replacement For SATCO S8201 LED BASE TYPE GU24 2 PIN 2PK (2PAK:WX-LSVR-8)
- SATCO 4-Watt CA10 LED - Frosted - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21851)
- Ilc LED Light Bulbs