Shop All Fluorescent Light Bulbs
Ilc
Replacement for Grainger 2cut5 replacement light bulb lamp
Mfr # 2CUT5 GRAINGER
Zoro # G402863156
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Product Information
- Brand Ilc
- MFR # 2CUT5 GRAINGER
- Zoro # G402863156
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 4100 |
Description
Replacement for Grainger 2cut5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® LED Lantern/Flashlight (DML807)
- ILC Replacement for International Lighting 60par30/h/sp/ln/eco replacement light bulb lamp (60PAR30/H/SP/LN/ECO INTERNATIONAL LIGHTING)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21348)
- ILC Replacement for Bulbrite Cf26dt/e/835 replacement light bulb lamp (CF26DT/E/835 BULBRITE)
- ILC Replacement for Halco Pl28d/28 replacement light bulb lamp (PL28D/28 HALCO)
- ILC Replacement for Maxlite 18/27 G24q-2 replacement light bulb lamp (18/27 G24Q-2 MAXLITE)
- ILC Replacement for Halco F28t8/xl/spx41/eco replacement light bulb lamp, 25PK (F28T8/XL/SPX41/ECO HALCO)
- ILC Replacement for Bulbrite Cf13ds/27k replacement light bulb lamp (CF13DS/27K BULBRITE)
- ILC Replacement for Halco F40blb replacement light bulb lamp (F40BLB HALCO)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Athalon, F5Bx/827/Eco (F5BX/827/ECO)
- Ilc Fluorescent Light Bulbs