Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U6/ECO
Mfr # F32T8/SPX35/U6/ECO GE GENERAL ELECTRIC G.E
Zoro # G002793143
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Product Information
- Brand Ilc
- MFR # F32T8/SPX35/U6/ECO GE GENERAL ELECTRIC G.E
- Zoro # G002793143
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Fluorescent light bulb 3500k color temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Led Bulb, 800008-00G4S012Cl3-Ai (800008-00G4S012CL3-AI)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- MILWAUKEE TOOL USB Low-Profile Headlamp + 3.0 Battery (2115-21,48-11-2131)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- ILC Replacement for Halco Fo28/830/xp/ss/eco replacement light bulb lamp, 36PK (FO28/830/XP/SS/ECO HALCO)
- ILC Replacement for SYLVANIA 23476 36 Inches (23476 SYLVANIA)
- ILC Replacement for Damar 1321b replacement light bulb lamp, 2PK (1321B DAMAR)
- ILC Replacement for Damar 26279a replacement light bulb lamp (26279A DAMAR)
- ILC Replacement for Philips Pl-c 18w/830/4p replacement light bulb lamp (PL-C 18W/830/4P PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E 23485 REPLACED BY (23485 REPLACED BY GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs