Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q50mr16c/nfl30-12v replacement light bulb lamp
Mfr # Q50MR16C/NFL30-12V GE GENERAL ELECTRIC G.E
Zoro # G703211731
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Color Temp. 3000
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Shape MR16
Product Information
- Brand Ilc
- MFR # Q50MR16C/NFL30-12V GE GENERAL ELECTRIC G.E
- Zoro # G703211731
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Color Temp. | 3000 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Shape | MR16 |
Description
Replacement for GE General Electric G.E Q50mr16c/nfl30-12v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- ILC Replacement for Grainger 1pgt6 replacement light bulb lamp, 2PK (1PGT6 GRAINGER)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- ILC Replacement for Aero-tech Ula-107 Outlawed, Replaced BY replacement light bulb lamp (ULA-107 OUTLAWED, REPLACED BY AERO-TECH)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- ILC Replacement for Altman 650l replacement light bulb lamp (650L ALTMAN)
- ILC Replacement for Ushio 1000797 replacement light bulb lamp (1000797 USHIO)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- ILC Replacement for Reiche & Vogel HV 1000 20003 1250-watt replacement light bulb lamp (HV 1000 20003 1250-WATT REICHE & VOGEL)
- Ilc Halogen Light Bulbs