Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Q150cl/dc/2v-120v replacement light bulb lamp
Mfr # Q150CL/DC/2V-120V GE GENERAL ELECTRIC G.E
Zoro # G803210610
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 150
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # Q150CL/DC/2V-120V GE GENERAL ELECTRIC G.E
- Zoro # G803210610
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 150 |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E Q150cl/dc/2v-120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- ILC Replacement for Universal C240punvhp-b (C240PUNVHP-B UNIVERSAL)
- ILC Replacement for Satco S3517 replacement light bulb lamp (S3517 SATCO)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ILC Replacement for Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP SYLVANIA)
- ILC Replacement For HIKARI J 130V 50W 78MM HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLFX-0)
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- ILC Replacement for Kandolite JDD 120v 75W Medium replacement light bulb lamp (JDD 120V 75W MEDIUM KANDOLITE)
- ILC Replacement for Light Bulb / Lamp 1500t3q/p/cl-220v replacement light bulb lamp (1500T3Q/P/CL-220V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hikari Jcd130v/35 Bipin FR (jcd6009f) replacement light bulb lamp (JCD130V/35 BIPIN FR (JCD6009F) HIKARI)
- Ilc Halogen Light Bulbs