Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Mvr400/vbu/ho/pa replacement light bulb lamp
Mfr # MVR400/VBU/HO/PA GE GENERAL ELECTRIC G.E
Zoro # G403012317
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape BT37
- Bulb Color Temp. 4000
- Watts 400
Product Information
- Brand Ilc
- MFR # MVR400/VBU/HO/PA GE GENERAL ELECTRIC G.E
- Zoro # G403012317
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | BT37 |
Bulb Color Temp. | 4000 |
Watts | 400 |
Description
Replacement for GE General Electric G.E Mvr400/vbu/ho/pa replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- SATCO NUVO LED 4 ft. Ceiling Wrap 40W 3000K White Finish 100-277V (65-1084)
- ILC Replacement for Osram Sylvania 39par20/hal/fl30 130v replacement light bulb lamp (39PAR20/HAL/FL30 130V OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W OSRAM SYLVANIA)
- ILC Replacement for WOBBLELIGHT 111901 (111901 WOBBLELIGHT)
- ILC Replacement for Loctite Zeta 7411-s replacement light bulb lamp (ZETA 7411-S LOCTITE)
- ILC Replacement for Green Energy 12V 5W Xenon Festoon Clear replacement light bulb lamp, 2PK (12V 5W XENON FESTOON CLEAR GREEN ENERGY)
- ILC Replacement for GE General Electric G.E 12579 replacement light bulb lamp, 2PK (12579 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plusrite Lu70/ed17/med replacement light bulb lamp (LU70/ED17/MED PLUSRITE)
- ILC Replacement For NUVO LIGHTING, S5907 (S5907)
- ILC Replacement for Lumapro 6zfx8 replacement light bulb lamp (6ZFX8 LUMAPRO)
- Ilc HID Light Bulbs