Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led4.5da15c-frig replacement light bulb lamp
Mfr # LED4.5DA15C-FRIG GE GENERAL ELECTRIC G.E
Zoro # G902827450
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Watts 5
- Color Temperature 4100
Product Information
- Brand Ilc
- MFR # LED4.5DA15C-FRIG GE GENERAL ELECTRIC G.E
- Zoro # G902827450
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Watts | 5 |
Color Temperature | 4100 |
Description
Replacement for GE General Electric G.E Led4.5da15c-frig replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flashlight Battery Pack, 3.6V (68792)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- BESA LIGHTING Bana Cord Pendant, Amber, Satin Nickel Finish, 1x60W Incandescent (1TT-BANAAM-SN)
- TCP Elite LED, 10W BR30 ND 2700K, Flood (LED10BR3027K)
- ILC Replacement For EIKO, LED25WT5HO46840G8DR (LED25WT5HO/46/840-G8DR)
- ILC Replacement for Halco T5fr25/840/dir2/ho/led replacement light bulb lamp (T5FR25/840/DIR2/HO/LED HALCO)
- ILC Replacement for Norman Lamps Led-fa19dim-2w-2700k replacement light bulb lamp (LED-FA19DIM-2W-2700K NORMAN LAMPS)
- ILC Replacement for Adec Rq-34 LED Version replacement light bulb lamp (RQ-34 LED VERSION ADEC)
- ILC Replacement For SATCO S12434 (S12434)
- ILC Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp (12A19G4DIM/840 GREEN CREATIVE)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, 6/Carton (37190)
- Ilc LED Light Bulbs