Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E Led10dr30v/827w replacement light bulb lamp
Mfr # LED10DR30V/827W GE GENERAL ELECTRIC G.E
Zoro # G302827418
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape R30
- Voltage 120
- Watts 10
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # LED10DR30V/827W GE GENERAL ELECTRIC G.E
- Zoro # G302827418
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | R30 |
Voltage | 120 |
Watts | 10 |
Color Temperature | 2700 |
Wattage Equivalency | 10 |
Description
Replacement for GE General Electric G.E Led10dr30v/827w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt (S11491)
- STREAMLIGHT Orange Rechargeable Led 450 lm (25313)
- ILC Replacement for CEW Jm1241 replacement light bulb lamp (JM1241 CEW)
- ILC Replacement for PHILIPS F15T8/CW BULK (F15T8/CW BULK PHILIPS)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- ILC Replacement for Whelen Engineering 800s Miniature RED LED Replacement replacement light bulb lamp (800S MINIATURE RED LED REPLACEMENT WHELEN ENGIN)
- ILC Replacement for Damar 33848a replacement light bulb lamp (33848A DAMAR)
- ILC Replacement for Grainger 406t76 replacement light bulb lamp (406T76 GRAINGER)
- ILC Replacement For EIKO BAYE2100W850UDBK (BAYE2/100W/850/UD/BK)
- ILC Replacement For TCP LED15A2150K (WW-Q88D-1)
- SATCO FLMNT LED BULB BULB A19 SW (S12423)
- Ilc LED Light Bulbs