Shop All Halogen Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL
Mfr # K14/Q100 120V/CL GE GENERAL ELECTRIC G.E
Zoro # G603022543
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
- Watts 100
Product Information
- Brand Ilc
- MFR # K14/Q100 120V/CL GE GENERAL ELECTRIC G.E
- Zoro # G603022543
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Watts | 100 |
Description
Replacement for GE General Electric G.E K14/q100 120v/cl replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Color Changing Led Night Light C27-49563-BGP (02-1627)
- SUNSHINE LIGHTING Sunlite FT36DL/835 36 Watt FT 4-Pin Twin Tube 2G11 Base, Neutral White (02120-SU)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- ILC Replacement for Fulham Flft2e13w835 replacement light bulb lamp (FLFT2E13W835 FULHAM)
- ILC Replacement for Osram Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A OSRAM SYLVANIA)
- ILC Replacement for Zoro 4tac7 replacement light bulb lamp, 2PK (4TAC7 ZORO)
- ILC Replacement for Plusrite Jcd20/cl/g8s 120v replacement light bulb lamp, 2PK (JCD20/CL/G8S 120V PLUSRITE)
- ILC Replacement for Sylvania 50mr16/nsp12(ext) 12V replacement light bulb lamp (50MR16/NSP12(EXT) 12V SYLVANIA)
- ILC Replacement for Master Tradesman 500w Dual Work Light replacement light bulb lamp (500W DUAL WORK LIGHT MASTER TRADESMAN)
- ILC Replacement for Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp (6.6A/150T4Q/64354/EWR/DL SYLVANIA)
- ILC Replacement for GE General Electric G.E Vl2001 replacement light bulb lamp (VL2001 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs