Shop All HID Light Bulbs
Ilc
Replacement for GE General Electric G.E Hr400a33 replacement light bulb lamp
Mfr # HR400A33 GE GENERAL ELECTRIC G.E
Zoro # G203010476
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
- Bulb Shape ED37
- Watts 400
Product Information
- Brand Ilc
- MFR # HR400A33 GE GENERAL ELECTRIC G.E
- Zoro # G203010476
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Bulb Shape | ED37 |
Watts | 400 |
Description
Replacement for GE General Electric G.E Hr400a33 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Lighting 66650 48 in. 40W T12 Utility Fluorescent Light Bulb - Pack Of 30 (154863)
- NITE IZE Rechargeable Microlight, Coyote (RMLR02-29-R7)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 12-Pack (LR21426-12PK)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- ILC Replacement for Donsbulbs HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS DONSBULBS)
- ILC Replacement for Westinghouse 06254 replacement light bulb lamp (06254 WESTINGHOUSE)
- ILC Replacement for Westinghouse 60par30/h/fl/ln/eco replacement light bulb lamp (60PAR30/H/FL/LN/ECO WESTINGHOUSE)
- ILC Replacement for Osram Sylvania M400/u/ed37 replacement light bulb lamp (M400/U/ED37 OSRAM SYLVANIA)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- ILC Replacement for Satco S2241 replacement light bulb lamp (S2241 SATCO)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- Ilc HID Light Bulbs