Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp
Mfr # FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E
Zoro # G202821851
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Voltage 120
Product Information
- Brand Ilc
- MFR # FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E
- Zoro # G202821851
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Clear - 2500 Hours - 186L - Candelabra Base - 130V (A3922)
- LAMPLIGHT 32Oz Medallion Lampoil (60005)
- HALO Regent 4/6/8 W Fluorescent Starter (FS-5B)
- SIGMA ELECTRIC SPIKE LIGHT BRNZ 150W (14792GN)
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- ILC Replacement for Osram Sylvania 20937 replacement light bulb lamp (20937 OSRAM SYLVANIA)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- ILC Replacement for Howard Cf32te/835 replacement light bulb lamp (CF32TE/835 HOWARD)
- ILC Replacement for GE General Electric G.E F17t8/spx35/eco replacement light bulb lamp (F17T8/SPX35/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Donsbulbs F40cw/u/6/wm replacement light bulb lamp, 12PK (F40CW/U/6/WM DONSBULBS)
- ILC Replacement for GE General Electric G.E 97631 replacement light bulb lamp (97631 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs