Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E Fle15tbx/s/g60 replacement light bulb lamp
Mfr # FLE15TBX/S/G60 GE GENERAL ELECTRIC G.E
Zoro # G002790883
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # FLE15TBX/S/G60 GE GENERAL ELECTRIC G.E
- Zoro # G002790883
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | G25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Fle15tbx/s/g60 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Smd Led Task Light8Watt (LLR13202)
- DESIGNERS FOUNTAIN Mission Ridge 100 Watt 1 Light Warm Mahogany Pendant with Goldenrod Glass Shade (82130-WM)
- DALS 4 Inch Round LED Recessed Panel Light (2004-WH)
- STREAMLIGHT Septor Led Yellow Headlamp (STL61052)
- ILC Replacement for Osram Sylvania Dulux L 24w/21-840 replacement light bulb lamp (DULUX L 24W/21-840 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F13dbx/spx27/4p replacement light bulb lamp (F13DBX/SPX27/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for SYLVANIA 4' FULL SPECTRUM (4` FULL SPECTRUM SYLVANIA)
- ILC Replacement for Athalon F32tbx/841/a/eco replacement light bulb lamp (F32TBX/841/A/ECO ATHALON)
- ILC Replacement for DAMAR 4123C (4123C DAMAR)
- ILC Replacement for Light Bulb / Lamp Mls13guww replacement light bulb lamp (MLS13GUWW LIGHT BULB / LAMP)
- ILC Replacement for SATCO S6637 (S6637 SATCO)
- Ilc Fluorescent Light Bulbs