Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E F40/SPX41/RS/ECO REPLACED BY
Mfr # F40/SPX41/RS/ECO REPLACED BY GE GENERAL ELECTRI
Zoro # G202793332
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F40/SPX41/RS/ECO REPLACED BY GE GENERAL ELECTRI
- Zoro # G202793332
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Opal Glass (28030-1R-BS/OPL)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (90320)
- ILLUMAGEAR HALO SL Headlamp, White (S100010-101)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68733)
- ILC Replacement for Grainger 4zy29 replacement light bulb lamp, 2PK (4ZY29 GRAINGER)
- ILC Replacement for Damar 23619a replacement light bulb lamp (23619A DAMAR)
- ILC Replacement for TCP 10704c replacement light bulb lamp (10704C TCP)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- ILC Replacement for GE General Electric G.E F7bx/835/eco replacement light bulb lamp, 2PK (F7BX/835/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar F13tt/827/gx23 replacement light bulb lamp (F13TT/827/GX23 DAMAR)
- ILC Replacement for Philips Pl-t 18w/41/4p/alto replacement light bulb lamp, 2PK (PL-T 18W/41/4P/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs