Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E F40RES REPLACED BY
Mfr # F40RES REPLACED BY GE GENERAL ELECTRIC G.E
Zoro # G402793040
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F40RES REPLACED BY GE GENERAL ELECTRIC G.E
- Zoro # G402793040
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21254)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- ACCESS LIGHTING Mirage, 4 Light Adjustable Pendant or Track, Brushed Steel Finish (52224-BS)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9761057 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights (9761057)
- ILC Replacement for GE GENERAL ELECTRIC G.E F18DBX/841/ECO/4P (F18DBX/841/ECO/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Athalon Ful40t8bl replacement light bulb lamp (FUL40T8BL ATHALON)
- ILC Replacement for Lumapro 2etu3 replacement light bulb lamp, 25PK (2ETU3 LUMAPRO)
- ILC Replacement for Light Bulb / Lamp F8t5/ww/ss replacement light bulb lamp (F8T5/WW/SS LIGHT BULB / LAMP)
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- ILC Replacement for Light Bulb / Lamp Fc8t9/bl replacement light bulb lamp (FC8T9/BL LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 20314 replacement light bulb lamp (20314 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs