Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E F40CW/RS/WM REPLACED BY
Mfr # F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.
Zoro # G402792746
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.
- Zoro # G402792746
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 40K, A+B (ZY-T8-18W1200 BIXX 40K)
- STREAMLIGHT Enduro Pro Headlamp (61420)
- COAST CUTLERY LED Headlamp, Dual Color, 540 lm (FL85)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- ILC Replacement for Sylvania 21251 replacement light bulb lamp (21251 SYLVANIA)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- ILC Replacement for Baltoro LLC Sl5720rs replacement light bulb lamp (SL5720RS BALTORO LLC)
- ILC Replacement for Genus 36 Watt Replacement Lamp replacement light bulb lamp (36 WATT REPLACEMENT LAMP GENUS)
- ILC Replacement for Damar F40ltt/4p/850/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/850/22.5 INCH 2G11 DAMAR)
- ILC Replacement for HALCO PLL40/830/RS/ECO (PLL40/830/RS/ECO HALCO)
- ILC Replacement for Eiko 031293492821 replacement light bulb lamp (031293492821 EIKO)
- Ilc Fluorescent Light Bulbs