Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp
Mfr # F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT
Zoro # G102827946
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Product Information
- Brand Ilc
- MFR # F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT
- Zoro # G102827946
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- NITECORE P23i 3000 Lumen Rechargeable Flashlight (6952506407538)
- POWERSMITH Handheld Work Light, 120 V, 55 W, 1Lamp, LED Lamp, 7000 Lumens, 5000 K Color Temp (PWLS070H)
- ILC Replacement for Satco S2231 replacement light bulb lamp (S2231 SATCO)
- ILC Replacement for Eiko 10600 replacement light bulb lamp (10600 EIKO)
- ILC Replacement for Bulbrite 772353 replacement light bulb lamp (772353 BULBRITE)
- ILC Replacement for Satco S9550 replacement light bulb lamp (S9550 SATCO)
- ILC Replacement for Bulbrite 772715 replacement light bulb lamp (772715 BULBRITE)
- ILC Replacement for LED Lt25-21sww-be17 replacement light bulb lamp (LT25-21SWW-BE17 LED)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 12psb Green LED Replacement replacement light bulb lamp (12PSB GREEN LED REPLACEMENT LIGHT BULB / LAMP)
- Ilc LED Light Bulbs