Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F32t8/c50/eco LED Replacement replacement light bulb lamp
Mfr # F32T8/C50/ECO LED REPLACEMENT GE GENERAL ELECTR
Zoro # G102828851
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 18
Product Information
- Brand Ilc
- MFR # F32T8/C50/ECO LED REPLACEMENT GE GENERAL ELECTR
- Zoro # G102828851
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 18 |
Description
Replacement for GE General Electric G.E F32t8/c50/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Bc250t3q/cl replacement light bulb lamp (BC250T3Q/CL PHILIPS)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, White Stone Glass (23112-WHST)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- ELCO LIGHTING Mini Halogen Downlight with Clear Reflector (E221N)
- ILC Replacement for EIKO LED-24-BA9S-W (LED-24-BA9S-W EIKO)
- ILC Replacement For EIKO 11128 (11128)
- ILC Replacement For EIKO 10936 (10936)
- ILC Replacement for Light Bulb / Lamp 120psb White LED Replacement replacement light bulb lamp (120PSB WHITE LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp (GBF/FR LED REPLACEMENT EIKO)
- ILC Replacement for GE General Electric G.E F35cw/u/6/wm LED Replacement replacement light bulb lamp (F35CW/U/6/WM LED REPLACEMENT GE GENERAL ELECTRI)
- LUXRITE BR30 LED Light Bulbs 9W (65W Equivalent) 850LM Dimmable E26 Base 6-Pack (LR31857-6PK)
- Ilc LED Light Bulbs