Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E F30T12/SP35/RS/ECO
Mfr # F30T12/SP35/RS/ECO GE GENERAL ELECTRIC G.E
Zoro # G402792555
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 3500
Product Information
- Brand Ilc
- MFR # F30T12/SP35/RS/ECO GE GENERAL ELECTRIC G.E
- Zoro # G402792555
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 3500 |
Description
Replacement for GE General Electric G.E F30t12/sp35/rs/eco replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY 400L LED Flashlight (EPMZH21E)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- GE LAMPS LED 12W, PAR38, Med, E26, 25D, Fl (LED12D38W3830/25)
- ILC Replacement for Juno Ulh214 replacement light bulb lamp (ULH214 JUNO)
- ILC Replacement for Light Bulb / Lamp 36977tcp replacement light bulb lamp (36977TCP LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F96t8/xl/sp41 replacement light bulb lamp, 24PK (F96T8/XL/SP41 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-c/2p 26w/835 replacement light bulb lamp, 2PK (PL-C/2P 26W/835 PHILIPS)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- ILC Replacement for Plusrite Ftl40w/2g11/841 replacement light bulb lamp (FTL40W/2G11/841 PLUSRITE)
- ILC Replacement for Norman Lamps F20t12-blb replacement light bulb lamp (F20T12-BLB NORMAN LAMPS)
- ILC Replacement for Osram Sylvania 20306 replacement light bulb lamp, 2PK (20306 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs