Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE GENERAL ELECTRIC G.E F30T12/CW/RS/WM 36 Inches
Mfr # F30T12/CW/RS/WM GE GENERAL ELECTRIC G.E
Zoro # G902792437
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F30T12/CW/RS/WM GE GENERAL ELECTRIC G.E
- Zoro # G902792437
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E F30t12/cw/rs/wm replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Outlet Adapter Track Accessory (EP814W)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (90320)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- TCP Elite Wet LED, 10W A19, DIM, OMNI 30K Wet (LED10A19DOD30KW)
- ILC Replacement for Durotest Optima 50 TXC replacement light bulb lamp (OPTIMA 50 TXC DUROTEST)
- ILC Replacement for Eiko Tt42/65 replacement light bulb lamp (TT42/65 EIKO)
- ILC Replacement for Sunbeam 6115 replacement light bulb lamp (6115 SUNBEAM)
- ILC Replacement for Philips F32t8/tl835/alto replacement light bulb lamp, 25PK (F32T8/TL835/ALTO PHILIPS)
- ILC Replacement for Sylvania Cf13el/gu24/827/bl replacement light bulb lamp (CF13EL/GU24/827/BL SYLVANIA)
- ILC Replacement for Baltoro LLC Sunlight Floor Lamp replacement light bulb lamp (SUNLIGHT FLOOR LAMP BALTORO LLC)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F13T5/CW (F13T5/CW)
- Ilc Fluorescent Light Bulbs