Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F26t8/cw/4 replacement light bulb lamp
Mfr # F26T8/CW/4 GE GENERAL ELECTRIC G.E
Zoro # G502798631
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F26T8/CW/4 GE GENERAL ELECTRIC G.E
- Zoro # G502798631
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E F26t8/cw/4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Kit (RP-LBI-G1-4F-15W-40K-WC)
- KEYSTONE TECHNOLOGIES HID LED, 36 W, 45 W, 54 W, EX39 (KT-LED54PSHID-EX39-8CSB-D)
- ILC Replacement for Philips F16t8/cw/26 replacement light bulb lamp (F16T8/CW/26 PHILIPS)
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K (LXEM4-40HL-RFA-EDU)
- ILC Replacement for OTTLITE TC10819 (TC10819 OTTLITE)
- ILC Replacement for SYLVANIA CF5DS/827/ECO (CF5DS/827/ECO SYLVANIA)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- ILC Replacement for Howard Cf32te/835 replacement light bulb lamp (CF32TE/835 HOWARD)
- ILC Replacement for Satco S8424 replacement light bulb lamp, 25PK (S8424 SATCO)
- ILC Replacement for Satco F25t8/841/eco replacement light bulb lamp (F25T8/841/ECO SATCO)
- ILC Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp (F24LTT/4P/850 2G11 DAMAR)
- Ilc Fluorescent Light Bulbs