Shop All LED Light Bulbs
Ilc
Replacement for GE General Electric G.E F25t8/spx35/eco LED Replacement replacement light bulb lamp
Mfr # F25T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC
Zoro # G202828447
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 3500
- Wattage Equivalency 10.5
Product Information
- Brand Ilc
- MFR # F25T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC
- Zoro # G202828447
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 3500 |
Wattage Equivalency | 10.5 |
Description
Replacement for GE General Electric G.E F25t8/spx35/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S3283 LED REPLACEMENT (WX-SLWH-7)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L Multicolored Plug-In LED Strip Tape Light Kit 1 pk (423501)
- ILC Replacement for Philips C35s76/d/m replacement light bulb lamp (C35S76/D/M PHILIPS)
- ILC Chevrolet/Chevy Silverado 1500 V8 6.0l 615cca Hybrid License Plate 2011 RED LEDlight bulb (SILVERADO 1500 V8 6.0L 615CCA HYBRID LICENSE PLAT)
- ILC Replacement for Eiko 10174 replacement light bulb lamp (10174 EIKO)
- ILC Replacement for Bulbrite 770638 replacement light bulb lamp (770638 BULBRITE)
- ILC Replacement for Halco S14amb2ant/822/led replacement light bulb lamp (S14AMB2ANT/822/LED HALCO)
- ILC Replacement for Bulbrite 120psb5 White LED Replacement replacement light bulb lamp (120PSB5 WHITE LED REPLACEMENT BULBRITE)
- ILC Replacement for Light Bulb / Lamp DDP 28psbl-w1 (DDP 28PSBL-W1 LIGHT BULB / LAMP)
- FEIT ELECTRIC Utility Light, LED, 4ft 1-Lamp, Lin, PK6 (74104/6)
- Ilc LED Light Bulbs