Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp
Mfr # F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E
Zoro # G202791161
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # F17T8/SPX30/ECO GE GENERAL ELECTRIC G.E
- Zoro # G202791161
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for GE General Electric G.E F17t8/spx30/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- CURRENT GE Lighting 41459 100; 200 & 300W 3 Way Soft White Light Bulb; Pack Of 6 (251744)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- ILC Replacement for Halco 109710 replacement light bulb lamp (109710 HALCO)
- ILC Replacement for Satco S8160 replacement light bulb lamp (S8160 SATCO)
- ILC Replacement for Green Energy CFL 26w/50k replacement light bulb lamp (CFL 26W/50K GREEN ENERGY)
- ILC Replacement for Eiko Sp23/35k replacement light bulb lamp (SP23/35K EIKO)
- ILC Replacement for GE General Electric G.E F54t5/47w/850/eco replacement light bulb lamp, 40PK (F54T5/47W/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Dulux S 7w/27k replacement light bulb lamp, 2PK (DULUX S 7W/27K SYLVANIA)
- ILC Replacement for Lamptech Cfml27vlx replacement light bulb lamp (CFML27VLX LAMPTECH)
- Ilc Fluorescent Light Bulbs