Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E F15t8/cw/cvg replacement light bulb lamp
Mfr # F15T8/CW/CVG GE GENERAL ELECTRIC G.E
Zoro # G102801182
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F15T8/CW/CVG GE GENERAL ELECTRIC G.E
- Zoro # G102801182
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 4100 |
Description
Replacement for GE General Electric G.E F15t8/cw/cvg replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 10W, S11 Incandescent Light Bulb (10S11/79)
- REGISTRY Red Flashlight, Auto (VSD-03R)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- ILC Replacement for GE General Electric G.E 20900 replacement light bulb lamp (20900 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco F13dbx/830/eco4p replacement light bulb lamp (F13DBX/830/ECO4P HALCO)
- ILC Replacement for Ottlite T18330 replacement light bulb lamp (T18330 OTTLITE)
- ILC Replacement for Osram Sylvania Cf23el/par38/2700k replacement light bulb lamp (CF23EL/PAR38/2700K OSRAM SYLVANIA)
- ILC Replacement for Feit Electric Bpesl23tm/gu24 Coil-twist-spiral replacement light bulb lamp (BPESL23TM/GU24 COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for Ushio F13t5cw, 21-inch 4200k replacement light bulb lamp (F13T5CW, 21-INCH 4200K USHIO)
- ILC Replacement for Athalon Cf32dt/e/in/841/eco replacement light bulb lamp (CF32DT/E/IN/841/ECO ATHALON)
- Ilc Fluorescent Light Bulbs