Shop All Fluorescent Light Bulbs
Ilc
Replacement for GE General Electric G.E El/a Par38 23W replacement light bulb lamp
Mfr # EL/A PAR38 23W GE GENERAL ELECTRIC G.E
Zoro # G402961463
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Voltage 120
Product Information
- Brand Ilc
- MFR # EL/A PAR38 23W GE GENERAL ELECTRIC G.E
- Zoro # G402961463
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for GE General Electric G.E El/a Par38 23W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Troffer 4800 Lumen 35K 0 To 10V, 2X4 (24RTC4835)
- DITTO 16.5W LED BR40 2700K 103' beam Medium 120V dimmable (S9638)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- SATCO 40 W T9 Incandescent - Clear Gold - 3000 Hours - 160L - Candelabra Base - 120V (S2420)
- ILC Replacement for Feit Electric 2700k/pl13 replacement light bulb lamp (2700K/PL13 FEIT ELECTRIC)
- ILC Replacement for Ushio Cf32te/841 replacement light bulb lamp (CF32TE/841 USHIO)
- ILC Replacement for GE General Electric G.E F25t8/tl835/alto replacement light bulb lamp, 25PK (F25T8/TL835/ALTO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania F13t5cw/bl/1/6 replacement light bulb lamp (F13T5CW/BL/1/6 SYLVANIA)
- ILC Replacement for GE General Electric G.E F26tbx/835/a/eco replacement light bulb lamp (F26TBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F26tbx/835/2p replacement light bulb lamp (F26TBX/835/2P LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 80890 replacement light bulb lamp, 2PK (80890 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs