Shop All Halogen Light Bulbs
Ilc
Replacement for GE General Electric G.E Czx/dab replacement light bulb lamp
Mfr # CZX/DAB GE GENERAL ELECTRIC G.E
Zoro # G603210247
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P28S MEDIUM PREFOCUS
- Bulb Color Temp. 3200
- Bulb Shape T10
- Watts 500
- Voltage 120
Product Information
- Brand Ilc
- MFR # CZX/DAB GE GENERAL ELECTRIC G.E
- Zoro # G603210247
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | P28S MEDIUM PREFOCUS |
Bulb Color Temp. | 3200 |
Bulb Shape | T10 |
Watts | 500 |
Voltage | 120 |
Description
Replacement for GE General Electric G.E Czx/dab replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- ILC Replacement for First Street Full Spectrum Floor Lamp replacement light bulb lamp (FULL SPECTRUM FLOOR LAMP FIRST STREET)
- TCP LED, T8 12W, DIM, 41K 4 ft., Glass Tube (L12T8D5041K)
- ILC Replacement for Olympus Bh2-uma replacement light bulb lamp (BH2-UMA OLYMPUS)
- ILC Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FST/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement For HIKARI JDD 130V 75W E26 CLEAR (WX-SLL3-8)
- ILC Replacement for Osram Sylvania 1000w/4cl-r 120v replacement light bulb lamp (1000W/4CL-R 120V OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q45t21/2/cl-7v replacement light bulb lamp (Q45T21/2/CL-7V LIGHT BULB / LAMP)
- ILC Replacement for Midmark 355 Minor Surgery Light replacement light bulb lamp (355 MINOR SURGERY LIGHT MIDMARK)
- ILC Replacement for Sylvania 55129 replacement light bulb lamp (55129 SYLVANIA)
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- Ilc Halogen Light Bulbs